Zoro Homepage

Patient Charge Gun Labels - Piggyback 1.225" x 1.0625" Red

  • Mfr # GUN-PB-RED

  • Zoro # G2583092


product price: $19.49
/ea

Key Features

Width
1-1/16 in
Color
Red
Core Dia.
1 in
Length
1.225 in
Labels per Roll
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUN-PB-RED
Zoro #
G2583092
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/16 in
Core Dia.
1 in
Length
1.225 in

Details

Color
Red
Item
Label
Labels per Roll
750
Removable
No

Description

Patient Charge - Piggy Back GUN Label 750 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.