Zoro Homepage

Patient Charge Laser Sheet - 44 labels/sheet 13/16" x 1-7/10" Yellow

  • Mfr # CS-PB-44-Y

  • Zoro # G2590390


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Width
1-7/10 in
Color
Yellow
Removable
No
Length
13/16 in
Application
Patient Charge Recording
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-PB-44-Y
Zoro #
G2590390
UPC #
-
Country of Origin
United States

Dimensions

Width
1-7/10 in
Length
13/16 in

Details

Color
Yellow
Removable
No
Item
Patient Charge Laser Sheet
Application
Patient Charge Recording

Description

Patient Charge Laser Sheets 44 labels per sheet. 1,000 LABELS per box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.