Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patient Charge Table-Top - Piggyback 15/16" x 1-9/16" White

  • Mfr # CS-PHC-White

  • Zoro # G2605212


product price: $59.59
/ea

Key Features

Width
1-9/16 in
Color
White
Removable
No
Core Dia.
3 in
Length
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-PHC-White
Zoro #
G2605212
UPC #
-
Country of Origin
United States

Dimensions

Width
1-9/16 in
Core Dia.
3 in
Length
15/16 in

Details

Color
White
Removable
No
Labels per Roll
3000

Description

Patient Charge - Piggy back. 3,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.