Zoro Homepage

Pet Collar Label White w/Backside Black Bar 3/4 x 6, PK8

  • Mfr # Pet Collar

  • Zoro # G2576984


product price: $199.99
/pk 8, $25.00/ea
Free Shipping & Returns

Key Features

Width
6 in
Color
Black, White
Removable
No
Core Dia.
1 in
Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pet Collar
Zoro #
G2576984
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Core Dia.
1 in
Length
3/4 in

Details

Color
Black, White
Item
Pet Collar Label
Removable
No

Description

Direct thermal Zebra compatable pet collars. Adjustable to any size. 400 collars per roll. 8 rolls per box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.