Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Please Return-Perm.Record w/ Medical Cntr. 7/8"x3" White w/Green&Black

  • Mfr # PR-1-G

  • Zoro # G2605632


product price: $30.49
/ea

Key Features

Header
PLEASE RETURN
Width
3 in
Color
Green
Length
7/8 in
Labels per Roll
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-1-G
Zoro #
G2605632
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
7/8 in
Core Dia.
1 in

Details

Header
PLEASE RETURN
Color
Green
Labels per Roll
320
Item
Label
Removable
No

Description

Radiology please return - Permanent Record labels. 320 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.