
Polish Sausage Label 1/2" x 1-1/2"
Mfr # DIET-551
Zoro # G2600242
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Width
1-1/2 in
Color
Black, White
Length
1/2 in
Labels per Roll
500
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIET-551
Zoro #
G2600242
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2 in
Length
1/2 in
Core Dia.
1 in
Details
Color
Black, White
Labels per Roll
500
Removable
No
Description
Dietary food labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. Custom printing available. 500 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.