Zoro Homepage

Position Labels - AT 1/2" x 1-1/2" White w/Red & Black

  • Mfr # XP-077

  • Zoro # G2605334


product price: $19.89
/ea

Key Features

Width
1-1/2 in
Color
Black, Red, White
Legend
At
Length
1/2 in
Removable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP-077
Zoro #
G2605334
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
1/2 in
Core Dia.
1 in

Details

Color
Black, Red, White
Legend
At
Removable
No
Item
Position Label
Labels per Roll
1000

Description

Radiology Position Labels. 1,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.