
Position Labels - C.T. 1/2" x 1-1/2" White w/Red & Black
Mfr # XP-120
Zoro # G2605763
product price: $18.15
/eaKey Features
Width
1-1/2 in
Color
Black, Red, White
Legend
C.T.
Core Dia.
1 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XP-120
Zoro #
G2605763
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2 in
Core Dia.
1 in
Length
1/2 in
Details
Color
Black, Red, White
Legend
C.T.
Item
Position Label
Removable
No
Labels per Roll
1000
Description
Radiology Position Labels. 1,000 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.