
Precaution Labels - Contact Precaution 4-1/2" x 8" Flr Green w/Black
Mfr # N-0820
Zoro # G2584781
product price: $27.99
/eaKey Features
Width
8 in
Color
Black, Fluorescent, Green
Length
4-1/2 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-0820
Zoro #
G2584781
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Length
4-1/2 in
Details
Color
Black, Fluorescent, Green
Item
Precaution Label
Removable
No
Description
Labels for all your labeling needs. Available in custom colors and print. Feature a permanent pressure sensitive adhesive. 50 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.