
Printed Chart Labels - Room No 1-7/16" x 1-1/2" Chart w/Black
Mfr # NRBP-S-CHART
Zoro # G2596751
product price: $12.15
/eaKey Features
Width
1-1/2 in
Color
Yellow
Legend
Room No
Length
1-7/16 in
Removable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRBP-S-CHART
Zoro #
G2596751
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2 in
Length
1-7/16 in
Core Dia.
1 in
Details
Color
Yellow
Legend
Room No
Item
Label
Removable
Yes
Labels per Roll
200
Description
Nursing chart labels for all your labeling needs. Custom colors available. Feature a permanent pressure sensitive adhesive. 200 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.