Zoro Homepage

Printed Chart Labels - Room No 1-7/16" x 1-1/2" Copper w/Black

  • Mfr # NRBP-S-COPPER

  • Zoro # G2582584


product price: $12.09
/ea

Key Features

Width
1-1/2 in
Color
Copper
Core Dia.
1 in
Labels per Roll
200
Length
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRBP-S-COPPER
Zoro #
G2582584
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Core Dia.
1 in
Length
1-7/16 in

Details

Color
Copper
Legend
Room No
Item
Label
Labels per Roll
200
Removable
Yes

Description

Nursing chart labels for all your labeling needs. Custom colors available. Feature a permanent pressure sensitive adhesive. 200 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.