
Printed Chart Labels, Room No Patient Doctor 1-3/8" x5-3/8" Tan w/Black
Mfr # NRBP-TAN
Zoro # G2591020
product price: $13.15
/eaKey Features
Width
5-3/8 in
Color
Tan
Legend
Room No Patient Doctor
Core Dia.
1 in
Removable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRBP-TAN
Zoro #
G2591020
UPC #
-
Country of Origin
United States
Dimensions
Width
5-3/8 in
Core Dia.
1 in
Length
1-3/8 in
Details
Color
Tan
Legend
Room No Patient Doctor
Item
Label
Removable
Yes
Labels per Roll
200
Description
Nursing chart labels for all your labeling needs. Custom colors available. Feature a permanent pressure sensitive adhesive. 200 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.