Zoro Homepage

Printed Chart Tape - Force Fluids

  • Mfr # NT-33

  • Zoro # G2593629


product price: $22.59
/pk 3, $7.53/ea

Key Features

Label Color
Red, White
Adhesive
Removable
Width
1 in
Legend
Force Fluids
Roll Length
500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT-33
Zoro #
G2593629
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Roll Length
500 in

Details

Item
Tape
Label Color
Red, White
Adhesive
Removable
Legend
Force Fluids

Description

Custom printed charting tape for all your labeling needs. Tapes are 1" in width and 500" in length on 1 roll. 3 rolls per box. Feature a permanent pressure sensitive adhesive. Custom printing available!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.