
Printed Chart Tape - Liquids Only
Mfr # NT-53
Zoro # G2600653
product price: $23.19
/pk 3, $7.73/eaKey Features
Label Color
Black, White
Adhesive
Removable
Width
1 in
Roll Length
500 in
Legend
Liquids Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NT-53
Zoro #
G2600653
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Roll Length
500 in
Details
Item
Tape
Label Color
Black, White
Adhesive
Removable
Legend
Liquids Only
Description
Custom printed charting tape for all your labeling needs. Tapes are 1" in width and 500" in length on 1 roll. 3 rolls per box. Feature a permanent pressure sensitive adhesive. Custom printing available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.