Shop NEVS
See all product information
Create Account
P.R.N. 3/8" x 1-1/2"
- Mfr # PAUX-83
- Zoro # G2582094
product price:Â
$
9.89
/ea
Key Features
Width
1-1/2 in
Color
Black
Legend
P.R.N
Core Dia.
1 in
Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAUX-83
- Zoro #
- G2582094
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Legend
- P.R.N
- Labels per Roll
- 1000
- Item
- Auxiliary Label
- Removable
- No
- Product Type
- Medication Information Labels
Dimensions
- Width
- 1-1/2 in
- Core Dia.
- 1 in
- Length
- 3/8 in
Description
Medication Information & Auxillary Labels. Feature a permanent pressure sensitive adhesive. 1,000 labels per roll.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.