Zoro Homepage

Refrigerate-Shake Well Discard After 3/8" x 1-1/2"

  • Mfr # PAUX-85

  • Zoro # G2580134


product price: $9.99
/ea

Key Features

Header
REFRIGERATE SHAKE WELL
Width
1-1/2 in
Color
Blue, White
Removable
No
Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAUX-85
Zoro #
G2580134
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
3/8 in
Core Dia.
1 in

Details

Header
REFRIGERATE SHAKE WELL
Color
Blue, White
Removable
No
Item
Auxiliary Label
Labels per Roll
1000

Description

Medication Information & Auxillary Labels. Feature a permanent pressure sensitive adhesive. 1,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.