
Return to CS Biohazard 2-15/16" x 5" Flr Red w/Black
Mfr # CS-6578
Zoro # G2578700
product price: $33.15
/eaKey Features
Width
5 in
Color
Black, Fluorescent, Red
Legend
Return To Cs Biohazard
Length
2-15/16 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-6578
Zoro #
G2578700
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Length
2-15/16 in
Core Dia.
1 in
Details
Color
Black, Fluorescent, Red
Legend
Return To Cs Biohazard
Removable
No
Labels per Roll
195
Description
Return to central service labels for all your labeling needs. Custom sizes and colors availale. 195 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.