Specimen Label, Multiple Label Set Thermal 5-1/2 x 3-1/4, 3 core, PK4

  • Mfr # 13 Part Blank

  • Zoro # G2575891


product price: $289.99
/pk 4, $72.50/ea
Free Shipping & Returns

Key Features

Width
3-1/4 in
Color
White
Core Dia.
3 in
Length
5-1/2 in
Removable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13 Part Blank
Zoro #
G2575891
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/4 in
Core Dia.
3 in
Length
5-1/2 in

Details

Color
White
Item
Multiple Label Set
Removable
No

Description

Thermal transfer labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. 250 labels per roll. 4 rolls per box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products