
Sterilized - Indefinite Shelf Life 15/16" x 2-1/2" White w/Green
Mfr # CS-3754
Zoro # G2588561
product price: $19.39
/eaKey Features
Width
2-1/2 in
Color
Green, White
Legend
Sterilized €“ Indefinite Shelf Life
Core Dia.
1 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-3754
Zoro #
G2588561
UPC #
-
Country of Origin
United States
Dimensions
Width
2-1/2 in
Core Dia.
1 in
Length
15/16 in
Details
Color
Green, White
Legend
Sterilized €“ Indefinite Shelf Life
Removable
No
Labels per Roll
420
Description
Sterilization Labels, 420 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.