Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tabbie - Filing Labels - Large - Letter J 1" x 1-1/4" Red

  • Mfr # XA-T-J

  • Zoro # G2586662


product price: $14.39
/ea

Key Features

Width
1-1/4 in
Color
Red
Legend
J
Length
1 in
Labels per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XA-T-J
Zoro #
G2586662
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/4 in
Length
1 in
Core Dia.
1 in

Details

Color
Red
Legend
J
Labels per Roll
500
Removable
No
Item
Filing Label

Description

Filing labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. 1000 labels per roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.