
Tabbie - Filing Labels - Large - Letter T 1" x 1-1/4" Red
Mfr # XA-T-T
Zoro # G2591553
product price: $15.79
/eaKey Features
Width
1-1/4 in
Color
Red
Legend
T
Length
1 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA-T-T
Zoro #
G2591553
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/4 in
Length
1 in
Core Dia.
1 in
Details
Color
Red
Legend
T
Item
Filing Label
Removable
No
Labels per Roll
500
Description
Filing labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. 1000 labels per roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.