Zoro Homepage

Tag, "Non-Flammable Gas" 6-1/4" x 4" Green w/Black

  • Mfr # CS-5036

  • Zoro # G2575252


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Label Color
Black, Green
Width
6-1/4 in
Length
4 in
Legend
Non-Flammable Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-5036
Zoro #
G2575252
UPC #
-
Country of Origin
United States

Dimensions

Width
6-1/4 in
Length
4 in

Details

Label Color
Black, Green
Legend
Non-Flammable Gas

Description

Equipment Tag. 200 tags per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.