Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Calcium Chloride 1/2" x 500" Pink w/Black

  • Mfr # SANT-13

  • Zoro # G2581458


product price: $33.29
/pk 6, $5.55/ea

Key Features

Label Color
Black, Pink
Adhesive
Permanent
Width
1/2 in
Roll Length
500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SANT-13
Zoro #
G2581458
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Roll Length
500 in

Details

Item
Tape
Label Color
Black, Pink
Adhesive
Permanent

Description

Anesthesia tape to relay imporant messages. Available in custom colors and print. Feature a permanent pressure sensitive adhesive. 500 labels per roll. 6 rolls per box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.