Tape Dispenser, 1 in, 3 in Tape Core Dia., Black
- Mfr # WTD-13
- Zoro # G2584179
product price:Â
$
54.59
/ea
Key Features
For Tape Core Diameter
1 in, 3 in
Width
4 in
Color
Black
Length
3 in
For Use With
500" or 60 yd Labeling Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WTD-13
- Zoro #
- G2584179
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Tape Core Diameter
- 1 in, 3 in
- Width
- 4 in
- Length
- 3 in
- Height
- 8 in
Details
- Item
- Tape Dispenser
- Color
- Black
- For Use With
- 500" or 60 yd Labeling Tape
- Basic Power Source
- Manual
Description
Multi tape dispenser for holding all your color coding tapes. Available in 6 different sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.