Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Saline Flush, 0.9%, Exp. DT 1/2 x 1-1/2 White w/Black, PK6

  • Mfr # VW-0124

  • Zoro # G2583241


product price: $33.29
/pk 6, $5.55/ea

Key Features

Label Color
Black, White
Adhesive
Permanent
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW-0124
Zoro #
G2583241
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in

Details

Item
Tape
Label Color
Black, White
Adhesive
Permanent

Description

Drug labeling tape for all of your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing available! 6 rolls per box. 500" per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.