Zoro Homepage

Thermal Jacket Labels w/Horizontal Knife Cut 2" x 4" Yellow

  • Mfr # XTJP-24Y

  • Zoro # G2584212


product price: $59.09
/ea

Key Features

Width
4 in
Color
Yellow
Removable
No
Core Dia.
3 in
Labels per Roll
2800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTJP-24Y
Zoro #
G2584212
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Core Dia.
3 in
Length
2 in

Details

Color
Yellow
Removable
No
Labels per Roll
2800
Item
Thermal Jacket Label

Description

Radiology information labels for all your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available. 2,800 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.