
Thermal Transfer Slide Label, 15/16" x 15/16", 6 Across White
Mfr # CB-SL-TT-6
Zoro # G2599630
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Width
15/16 in
Color
White
Labels per Roll
30000
Length
15/16 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-SL-TT-6
Zoro #
G2599630
UPC #
-
Country of Origin
United States
Dimensions
Width
15/16 in
Length
15/16 in
Core Dia.
3 in
Details
Color
White
Labels per Roll
30000
Item
Slide Label
Removable
No
Description
Slide labels for all of your labeling needs. Available in 6 different colors and custom imprinting. Feature a permanent pressure sensitive adhesive. 30,000 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.