Zoro Homepage

This Tray Is Complete - 5-15/16 x 2" Flr Chart w/Black

  • Mfr # CS-4050

  • Zoro # G2591958


product price: $26.09
/ea

Key Features

Width
2 in
Color
Black, Fluorescent, Green, Yellow
Legend
This Tray Is Complete €“ 5-15/16 X 2€³
Core Dia.
1 in
Removable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-4050
Zoro #
G2591958
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Core Dia.
1 in
Length
5-15/16 in

Details

Color
Black, Fluorescent, Green, Yellow
Legend
This Tray Is Complete €“ 5-15/16 X 2€³
Removable
No
Labels per Roll
195

Description

Tray Complete lable 195 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.