Zoro Homepage

Veterinary Urinalysis Results Label 7/8" x 2-1/2" White w/Red

  • Mfr # VW-0083

  • Zoro # G2612282


product price: $11.89
/ea

Key Features

Width
2-1/2 in
Color
Red, White
Removable
No
Length
7/8 in
Core Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW-0083
Zoro #
G2612282
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/2 in
Length
7/8 in
Core Dia.
1 in

Details

Color
Red, White
Item
Label
Removable
No
Labels per Roll
500

Description

Veterinary Exam Lables . Feature a permanent pressure sensitive adhesive. 500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.