Zoro Homepage

Visitor Pass - Name Of Patient/Visitor 1-15/16" x 3"

  • Mfr # VP-Yellow

  • Zoro # G2592509


product price: $40.99
/ea

Key Features

Width
3 in
Color
Yellow
Removable
No
Labels per Roll
1000
Core Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-Yellow
Zoro #
G2592509
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Core Dia.
1 in
Length
1-15/16 in

Details

Color
Yellow
Removable
No
Labels per Roll
1000
Item
Visitor Pass

Description

Vistor pass labels featuring a permanent pressure sensitive adhesive. 1,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.