Zoro Homepage

When not in Use Return toS.P.D.Immediately 7/8"x2-1/4" FlrOrange w/Blk

  • Mfr # CS-9381

  • Zoro # G2587204


product price: $19.39
/ea

Key Features

Width
2-1/4 in
Color
Black, Fluorescent, Orange
Legend
When Not In Use Return To S.P.D. Immediately!
Core Dia.
1 in
Labels per Roll
420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-9381
Zoro #
G2587204
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/4 in
Core Dia.
1 in
Length
7/8 in

Details

Color
Black, Fluorescent, Orange
Legend
When Not In Use Return To S.P.D. Immediately!
Labels per Roll
420
Removable
No

Description

Return to central service labels for all your labeling needs. Custom sizes and colors availale. 420 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.