
Xylene Resistant Slide Label, 15/16" x 15/16", 1 Across Red
Mfr # CB-SL-TTP-1-R
Zoro # G2576530
product price: $58.29
/eaKey Features
Width
15/16 in
Color
Red
Core Dia.
3 in
Features
Resistant to Xylene and Other Harsh Chemicals
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-SL-TTP-1-R
Zoro #
G2576530
UPC #
-
Country of Origin
United States
Dimensions
Width
15/16 in
Core Dia.
3 in
Length
15/16 in
Details
Color
Red
Item
Slide Label
Features
Resistant to Xylene and Other Harsh Chemicals
Removable
No
Labels per Roll
5000
Description
Slide labels for all of your labeling needs. Available in 6 different colors and custom imprinting. Feature a permanent pressure sensitive adhesive. 5,000 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.