
Xylene Resistant Slide Label, 15/16" x 15/16", 1 Across Yellow
Mfr # CB-SL-TTP-1-Y
Zoro # G2585822
product price: $58.29
/eaKey Features
Width
15/16 in
Color
Yellow
Features
Resistant to Xylene and Other Harsh Chemicals
Core Dia.
3 in
Length
15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB-SL-TTP-1-Y
Zoro #
G2585822
UPC #
-
Country of Origin
United States
Dimensions
Width
15/16 in
Core Dia.
3 in
Length
15/16 in
Details
Color
Yellow
Features
Resistant to Xylene and Other Harsh Chemicals
Item
Slide Label
Removable
No
Labels per Roll
5000
Description
Slide labels for all of your labeling needs. Available in 6 different colors and custom imprinting. Feature a permanent pressure sensitive adhesive. 5,000 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.