Zoro Homepage

Xylene Resistant Slide Label, 15/16" x 15/16", 5 Across Blue

  • Mfr # CB-SL-TTP-5-B

  • Zoro # G2599719


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width
15/16 in
Color
Blue
Features
Resistant to Xylene and Other Harsh Chemicals
Removable
No
Labels per Roll
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SL-TTP-5-B
Zoro #
G2599719
UPC #
-
Country of Origin
United States

Dimensions

Width
15/16 in
Length
15/16 in
Core Dia.
3 in

Details

Color
Blue
Features
Resistant to Xylene and Other Harsh Chemicals
Removable
No
Item
Slide Label
Labels per Roll
25000

Description

Slide labels for all of your labeling needs. Available in 6 different colors and custom imprinting. Feature a permanent pressure sensitive adhesive. 25,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.