
Xylene Resistant Slide Label, 15/16" x 15/16", 6 Across Green
Mfr # CB-SL-TTP-6-G
Zoro # G2610709
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Width
15/16 in
Color
Green
Labels per Roll
30000
Core Dia.
3 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-SL-TTP-6-G
Zoro #
G2610709
UPC #
-
Country of Origin
United States
Dimensions
Width
15/16 in
Core Dia.
3 in
Length
15/16 in
Details
Color
Green
Labels per Roll
30000
Removable
No
Item
Slide Label
Features
Resistant to Xylene and Other Harsh Chemicals
Description
Slide labels for all of your labeling needs. Available in 6 different colors and custom imprinting. Feature a permanent pressure sensitive adhesive. 30,000 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.