
Xylene Resistant Slide Label, 7/8" x 7/8", 1 Across Orange
Mfr # CB-SL-78-TTP-1-O
Zoro # G2608703
product price: $53.89
/eaKey Features
Width
7/8 in
Color
Orange
Labels per Roll
5000
Core Dia.
3 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-SL-78-TTP-1-O
Zoro #
G2608703
UPC #
-
Country of Origin
United States
Dimensions
Width
7/8 in
Core Dia.
3 in
Length
7/8 in
Details
Color
Orange
Labels per Roll
5000
Removable
No
Item
Slide Label
Description
Slide labels for all of your labeling needs. Available in 6 different colors and custom imprinting. Feature a permanent pressure sensitive adhesive. 5,000 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.