Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Size Bun Pan Rack, Open Top

  • Mfr # 1312

  • Zoro # G0453610


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Height
38 in
Width
20 1/2 in
Color
Silver
Number of Slots
10
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1312
Zoro #
G0453610
UPC #
715347103047
Country of Origin
United States

Dimensions

Height
38 in
Width
20 1/2 in
Pan Size
13 x 18, 14 x 18, 18 x 26 in
Depth
26 in
Overall Width
20 3/8 in
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Compatible Sheet Pan Size
Full Size, Half Size
Size
Half Size

Details

Item
Bun Pan Rack
Color
Silver
Number of Slots
10
Load Capacity
500 lb
Material
Aluminum
Construction
All Welded Aluminum, Open Top
Caster Type
Swivel Stem
Caster Temp. Rating
130 Degrees F
For Use With
Sheet Pans
Product Type
Pan Rack
Caster Maximum Temperature Rating
130 Degrees F
NSF Certified
Yes
Includes Top
No
Nesting
No

Description

Bun Pan Rack, Nesting No, Load Capacity 500 lb, Overall Height 38 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Maximum Temperature Rating 130 Degrees F, Caster Type (4) Swivel, Color Silver, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 10, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Half Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.