Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Size Bun Pan Rack, Open Top

  • Mfr # 1322

  • Zoro # G2308349


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Color
Silver
Width
20 1/2 in
Depth
26 in
Construction
All Welded Aluminum, Open Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1322
Zoro #
G2308349
UPC #
715347103221
Country of Origin
United States

Dimensions

Width
20 1/2 in
Depth
26 in
Height
38 in
Pan Size
13 x 18, 14 x 18, 18 x 26 in
Compatible Sheet Pan Size
Full Size, Half Size
Size
Half Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in

Details

Item
Bun Pan Rack
Load Capacity
500 lb
Color
Silver
Construction
All Welded Aluminum, Open Top
Caster Temp. Rating
130 Degrees F
Number of Slots
6
Caster Type
Swivel Stem
Material
Aluminum
NSF Certified
Yes
Product Type
Pan Rack
Includes Top
No
For Use With
Sheet Pans
Brake
No
Caster Maximum Temperature Rating
130 Degrees F
Nesting
No

Description

Bun Pan Rack, Nesting No, Load Capacity 500 lb, Overall Height 38 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Maximum Temperature Rating 130 Degrees F, Caster Type (4) Swivel, Color Silver, Depth 26 in, Distance Between Shelves 5 in, Number of Slots 6, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Half Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.