Zoro Homepage
This item is Discontinued.
New Age 1/2 Size Bun Pan Rack, Poly Top 92096

1/2 Size Bun Pan Rack, Poly Top (Discontinued)

  • Mfr # 92096
  • Zoro # G2308358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92096
Zoro #
G2308358
UPC #
715347116481
Country of Origin
Unknown

Dimensions

Width
20-3/8
Depth
26
Height
38"

Details

Item
1/2 Size Bun Pan Rack
Load Capacity
500 lb
Caster Temp. Rating
130 Degrees F
Construction
All Welded Aluminum, Poly Top
Material
All Welded Aluminum
Number of Slots
10
Caster Type
Swivel Stem
Color
Gray
For Use With
Sheet Pans

Description

1/2 Size Bun Pan Rack, Load Capacity 500 lb, Caster Type Swivel Stem, Color Gray, Depth 26, Number of Slots 10, Material All Welded Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.