Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Size Bun Pan Rack, Stainless Top

  • Mfr # 1311

  • Zoro # G7120653


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Height
38 in
Width
20 1/2 in
Color
Silver
Number of Slots
10
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311
Zoro #
G7120653
UPC #
715347102972
Country of Origin
United States

Dimensions

Height
38 in
Width
20 1/2 in
Pan Size
13 x 18, 14 x 18, 18 x 26 in
Depth
26 in
Overall Width
20 3/8 in
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Compatible Sheet Pan Size
Full Size, Half Size
Size
Half Size

Details

Item
Bun Pan Rack
Color
Silver
Number of Slots
10
Load Capacity
500 lb
Material
Aluminum
Caster Temp. Rating
130 Degrees F
Caster Type
Swivel Stem
Construction
All Welded Aluminum, Stainless Steel Top
For Use With
Sheet Pans
Product Type
Pan Rack
Top Material
Stainless Steel
Caster Maximum Temperature Rating
130 Degrees F
Includes Top
Yes
Nesting
No
NSF Certified
Yes

Description

Bun Pan Rack, Nesting No, Load Capacity 500 lb, Overall Height 38 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Maximum Temperature Rating 130 Degrees F, Caster Type (4) Swivel, Color Silver, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 10, Includes Top Yes, Top Material Stainless Steel, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Half Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.