Additional Shelf 20"D x 48"W, 18 ga., Aluminum

  • Mfr # 2048S

  • Zoro # G3721560


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
48 in
Overall Depth
20 in
Overall Height
2 in
Shelf Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2048S
Zoro #
G3721560
UPC #
715347105874
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
20 in
Overall Height
2 in
Height
2"
Width
48"
Depth
20"
Thickness
1/16 in

Details

Item
Shelf
Color
Silver
Shelf Capacity
400 lb
Finish
Unfinished
Shelf Style
Solid
Gauge
18 ga
Finish - Shelving and Racks
Unfinished
For Use With
Poles
Assembly
To Poles
Material
Aluminum
Load Capacity
400 lb
Duty Rating
Heavy-Duty

Description

Shelf, Unfinished, Aluminum, 18 ga, Overall Depth 20 in, Overall Height 2 in, Overall Width 48 in, Thickness 1/16 in, Load Capacity 400 lb, Shelf Style Solid, Silver, Duty Rating Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.