Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Shelf 24"D x 48"W, 13 ga., Aluminum

  • Mfr # C2448HD

  • Zoro # G3721667


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
48 in
Overall Depth
24 in
Overall Height
2 in
Shelf Capacity
1,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2448HD
Zoro #
G3721667
UPC #
715347113411
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
2 in
Width
48"
Depth
24"
Height
2"

Details

Item
Shelf
Color
Silver
Shelf Capacity
1,100 lb
Finish
Unfinished
Shelf Style
Ventilated
Gauge
13 ga
Material
Aluminum
Assembly
To Poles
For Use With
Poles
Finish - Shelving and Racks
Unfinished
Load Capacity
1,100 lb
Duty Rating
Heavy-Duty

Description

Shelf, Unfinished, Aluminum, 13 ga, Overall Depth 24 in, Overall Height 2 in, Overall Width 48 in, Load Capacity 1,100 lb, Shelf Style Ventilated, Silver, Duty Rating Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.