Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Shelf, 60 In. W, 18 In. D

  • Mfr # C1860HD

  • Zoro # G3027991


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
60 in
Overall Depth
18 in
Overall Height
1 3/4 in
Shelf Capacity
1,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1860HD
Zoro #
G3027991
UPC #
715347113374
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
60 in
Overall Depth
18 in
Overall Height
1 3/4 in
Height
1-3/4"
Depth
18"
Width
60"

Details

Item
Shelf
Color
Silver
Shelf Capacity
1,100 lb
Finish
Unfinished
Shelf Style
Ventilated
Finish - Shelving and Racks
Unfinished
Gauge
13 ga
Assembly
To Poles
Material
Aluminum
For Use With
Poles
Load Capacity
1,100 lb
Duty Rating
Heavy-Duty

Description

Shelf, Unfinished, Aluminum, 13 ga, Overall Depth 18 in, Overall Height 1 3/4 in, Overall Width 60 in, Load Capacity 1,100 lb, Shelf Style Ventilated, Silver, Duty Rating Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.