Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Shelf Foot 1"

  • Mfr # 0116

  • Zoro # G3721439


product price: $24.39
/ea

Key Features

Material
Aluminum
Overall Height
3 in
Overall Depth
1 in
Overall Width
1 in
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0116
Zoro #
G3721439
UPC #
715347315860
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Depth
1 in
Overall Width
1 in
Depth
1"
Height
3"
Width
1"

Details

Material
Aluminum
Finish
Unfinished
Color
Aluminum
For Use With
Custom Shelving Units
Item
Adjustable Foot
Finish - Shelving and Racks
Unfinished
Assembly
To Poles
Compatible Product Type
Custom Shelving Units
Compatible Manufacturer Model Number
12P, 34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P

Description

Adjustable Foot, Overall Depth 1 in, Overall Height 3 in, Overall Width 1 in, Aluminum, Unfinished, Aluminum, Compatible Manufacturer Model Number 12P, 34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P, Compatible Product Type Custom Shelving Units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.