Cart, Floral, 2-Shelf, 17" x 40", Aluminum, 2 Shelves, 45" L, 18-5/8" W, 32" H

  • Mfr # NS765

  • Zoro # G8058438


product price:  $889.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32"
Overall Length
45"
Overall Width
18-5/8"
Material
Aluminum
Wheel Type
5" Platform Type Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS765
Zoro #
G8058438
UPC #
715347112667
Country of Origin
United States

Dimensions

Overall Height
32"
Overall Length
45"
Overall Width
18-5/8"
Shelf Length
40-1/2 in
Shelf Width
17-1/2"

Details

Material
Aluminum
Item
Cart,Floral,2-Shelf,17" x 40"
Wheel Type
5" Platform Type Casters
Number of Shelves
2
Utility Cart Item
Floral Cart
Utility Cart Shelf Style
Lipped
Caster Type
(4) Swivel

Description

Cart,Floral,2-Shelf,17 In. x 40 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.