Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Truck, Aluminum, 3000 lb. Load Capacity, 2 Shelves, 59-1/2" L, 21" W, 44" H

  • Mfr # NS557

  • Zoro # G8058447


product price: $1,113.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
44"
Overall Length
59-1/2"
Overall Width
21"
Material
Aluminum
Load Capacity
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS557
Zoro #
G8058447
UPC #
715347112490
Country of Origin
United States

Dimensions

Overall Height
44"
Overall Length
59-1/2"
Overall Width
21"

Details

Material
Aluminum
Load Capacity
3000 lb.
Item
Mobile Truck
Wheel Type
6" x 2" Platform Type Casters
Number of Shelves
2
Utility Cart Item
Heavy Duty Stock Truck
Caster Type
(2) Rigid, (2) Swivel

Description

Truck,Mobile,All Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.