Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart, Aluminum, 1200 lb Load Capacity, 55-1/4" L, 20" W, 52-3/8" H

  • Mfr # 95370

  • Zoro # G8057835


product price: $962.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
52-3/8"
Overall Length
55-1/4"
Overall Width
20"
Material
Aluminum
Load Capacity
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95370
Zoro #
G8057835
UPC #
715347126534
Country of Origin
United States

Dimensions

Overall Height
52-3/8"
Overall Length
55-1/4"
Overall Width
20"

Details

Material
Aluminum
Load Capacity
1200 lb
Item
Utility Cart
Wheel Type
(4) 5" Platform Type Swivel Casters and (2) 6" x 2" Platform Type Rigid Casters
Utility Cart Item
General Merchandising Cart
Caster Type
(2) Rigid, (2) Swivel

Description

Cart,Portable,20 In. x 52-3/8 In. x 55-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.