Zoro Homepage

Aluminum Wall Shelf, 18"D x 24"W x 13-1/4"H, Silver

  • Mfr # 95634

  • Zoro # G4335161


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Depth
18"
Height
13-1/4"
Material
Aluminum
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95634
Zoro #
G4335161
UPC #
715347119598
Country of Origin
United States

Dimensions

Width
24"
Depth
18"
Height
13-1/4"
Overall Height
13 in
Overall Depth
18 in
Overall Width
24 in
Usable Depth
18 in
Usable Width
24 in

Details

Item
Wall Shelf
Material
Aluminum
Number of Shelves
1
Color
Silver
Finish
Unfinished
Gauge
12
Shelving Material
Aluminum
Shelf Capacity
300 lb
Item - Wall Shelves
Wall Shelf
Shelving Gauge
12
Finish - Shelving and Racks
Unfinished
Shelf Style
Solid
Standards
NSF
No. of Shelves
1
Includes Mounting Hardware
Yes
Mounting Mechanism
Direct
Adjustability
Fixed
Shelf Gauge
12 ga
Load Capacity per Shelf
300 lb
Load Capacity
300 lb

Description

Wall Shelf, 12 ga, Solid Shelf Style, 300 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 24 in, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 18 in, Overall Height 13 in, Overall Width 24 in, 300 lb Load Capacity, Includes Mounting Hardware Yes, Aluminum, Fixed, Silver, Unfinished, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.