Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Wall Shelf, 18"D x 60"W x 13-1/4"H, Silver

  • Mfr # 94136

  • Zoro # G9481841


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Width
60"
Depth
18"
Height
13-1/4"
Material
Aluminum
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94136
Zoro #
G9481841
UPC #
715347114029
Country of Origin
United States

Dimensions

Width
60"
Depth
18"
Height
13-1/4"
Overall Height
13 in
Overall Width
60 in
Overall Depth
18 in
Usable Depth
18 in
Usable Width
60 in

Details

Item
Wall Shelf
Material
Aluminum
Number of Shelves
1
Color
Silver
Finish
Unfinished
Gauge
12
Item - Wall Shelves
Wall Shelf
Shelf Capacity
150 lb
No. of Shelves
1
Shelf Style
Solid
Standards
NSF
Shelving Material
Aluminum
Finish - Shelving and Racks
Unfinished
Shelving Gauge
12
Includes
(6) Pot Hooks
Mounting Mechanism
Direct
Load Capacity per Shelf
150 lb
Shelf Gauge
12 ga
Includes Mounting Hardware
Yes
Load Capacity
150 lb
Adjustability
Fixed

Description

Wall Shelf, 12 ga, Solid Shelf Style, 150 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 60 in, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 18 in, Overall Height 13 in, Overall Width 60 in, 150 lb Load Capacity, (6) Pot Hooks, Includes Mounting Hardware Yes, Aluminum, Fixed, Silver, Unfinished, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.