Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Wall Shelf, 20"D x 60"W x 13-1/2"H, Silver

  • Mfr # 1123

  • Zoro # G0453595


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Shelving Style
Ventilated
Width
60"
Depth
20"
Height
13-1/2"
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1123
Zoro #
G0453595
UPC #
715347113916
Country of Origin
United States

Dimensions

Width
60"
Depth
20"
Height
13-1/2"
Overall Height
13 in
Overall Depth
20 in
Overall Width
60 in
Usable Width
60 in
Usable Depth
20 in

Details

Item
T-Bar Wall Shelf
Shelving Style
Ventilated
Material
Aluminum
Number of Shelves
1
Color
Gray
Finish
Unfinished
Standards
NSF
No. of Shelves
1
Shelving Material
Aluminum
Finish - Shelving and Racks
Unfinished
Shelf Style
Ventilated
Shelving Gauge
14
Shelf Capacity
500 lb
Item - Wall Shelves
T-Bar Wall Shelf
Shelf Gauge
10 ga
Load Capacity
500 lb
Adjustability
Fixed
Load Capacity per Shelf
500 lb
Includes
(2) 31 in Combination Rail, (2) 31 in Wire Shelves, (2) Top Tracks, (3) Hang Rails, (4) Assorted Heavy Duty Hooks For Combination Rail, (4) Plastic Hanging Bins, 31 in Metal Shelf With, 31 in Wire Basket With Lock-On Hanging Brackets
Mounting Mechanism
Direct

Description

T-Bar Wall Shelf, 10 ga, Ventilated Shelf Style, 500 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 20 in, Usable Width 60 in, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 20 in, Overall Height 13 in, Overall Width 60 in, 500 lb Load Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.